Add More Items
View All Quick Selects
Below you can add an image for 'reducing bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter With PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness With PVC .17 Inch/4.21 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,145.39
Per 100 Feet
Coated Conduit, 3/4 In Trade Size, 1.13 In Conduit Outer Diameter, 0.84 In Conduit Inner Diameter, 9.94 FT Length, Steel, Hot Dip Galvanized;PVC Coated, Gray, 0.139 In Wall Thickness, 1.06 LB/FT
$1,261.98
Coupling End Expansion Fitting, Size 1/2 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80, Pack Of 20
$10,993.64
Per 100
Coupling End Expansion Fitting, Size 3/4 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80, Pack Of 15
$9,912.04
Meter Riser, 2 In Trade Size, 2.492 In Outside Diameter, 24 In Length, Gray, 2.16 LB/Ea
$13,489.85
Box Adapter, Size 1-1/4 Inch, Length 1-1/4 Inches, Outer Diameter 1.660 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80
$201.36
3 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
$6,848.06
Hub Connector, Straight, Insulated, NPT Connection, 3/4 In Hub Size, 1.81 In Height, 2 In Diameter, 0.33 LB/100
$93.00
Each
1" 1 X 3/4 Reducing Bushings Steel Usa (NPS)
$258.00
2" 2 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
$14.60
2" 2 X 3/4 Reducing Bushings Aluminum (NPT) Haz. Location Usa
$13.42
1" 1 X 1/2 Reducing Bushings Steel Usa (NPS)
2" 2 X 1 1/2 Reducing Bushings Aluminum (NPT) Haz. Location Usa
2" 2 X 1/2 Reducing Bushings Aluminum (NPT) Haz. Location Usa
1½" to ½" Reducing Bushing
$26.88
1" 1 X 1/2 Reducing Bushings Aluminum (NPT) Haz. Location Usa
$3.36
2" 2 X 1 Reducing Bushings Aluminum (NPT) Haz. Location Usa
2" 2 X 1 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
1" to 1/2" Reducing Bushing, Aluminum
$10.10
¾" to ½" Reducing Bushing
$2.91
20
Popularity
Default